Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xerox® Business Recycled Copy Paper 3R06297, 3-Hole, 8-1/2" x 11", White, 500 Sheets/Ream

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Xerox® Business Recycled Copy Paper 3R06297, 3-Hole, 8-1/2" x 11", White, 500 Sheets/Ream

Item #: WBB1597913

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.74 Save up to 68%
Promotion Price: $ 4.98
Product Information
Customer Review
Product Q&A
Accessories
Xerox® Business Recycled Copy Paper 3R06297, 3-Hole, 8-1/2" x 11", White, 500 Sheets/Ream

Perfect for all your printing needs. Multipurpose, recycled. 92 brightness. This product was made from wood that came from a certified managed forest.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES11
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDXerox®
    • BRIGHTNESS92
    • DESCRIPTION3 Hole Punched Business Recycled Copy Paper
    • MACHINE COMPATIBILITYCopiers, Typewriters, Printers, Fax Machines
    • MANUFACTURERS PART NUMBER3R06297
    • PACKAGE QUANTITY500 Sheets/Ream
    • PAPER COLORWhite
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPECopy & Printer Paper
    • PAPER WEIGHT (LB)20
    • TYPEPerforated & Hole Punched
    • PUNCHED HOLES3
    • SUPPLY TYPEPaper
    • PACKAGE UNITReam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!