Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Laser Paper - Universal UNV96244 - White - 11 x 17 - 28 lb. - 500 Sheets/Ream
See all 15 items in product family

Laser Paper - Universal UNV96244 - White - 11 x 17 - 28 lb. - 500 Sheets/Ream

Item #: WBB1428304

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $36.91 Save up to 49%
Price: $ 19.00
Product Information
Customer Review
Product Q&A
Accessories
Universal One® Color Copy/Laser Paper, 98 Brightness, 28lb, 11 x 17, White, 500 Sheets/Ream

For all color copiers and laser printers. Ultra-smooth paper creates vivid colors and deep blacks. Size: 11 x 17; Paper Color(s): White; Paper Weight: 28 lb.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES11
    • HEIGHT INCHES17
    • COLOR FINISHWhite
    • BRANDUniversal®
    • DESCRIPTIONColor Copy Paper
    • MANUFACTURERS PART NUMBERUNV96244
    • PACKAGE QUANTITY500 Sheets/Ream
    • PAPER COLORWhite
    • PAPER SIZE (W x H)11 x 17
    • PAPER TYPECopy & Printer Paper
    • TYPELaser Print Paper
    • WEIGHT LBS13.678
    • PACKAGE UNITReam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed