Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Domtar® Custom Cut Sheet, 8-1/2" x 11", 2-Hole Punched, White, 2500 Sheets/Pack
See all 16 items in product family

Domtar® Custom Cut Sheet, 8-1/2" x 11", 2-Hole Punched, White, 2500 Sheets/Pack

Item #: WBB808749

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $64.63 Save up to 38%
Price: $ 39.95
Product Information
Customer Review
Product Q&A
Accessories
Domtar® Custom Cut Sheet, 8-1/2" x 11", 2-Hole Punched, White, 2500 Sheets/Pack

Punched paper is ideal for health-care forms, medical charts, invoices, statements, remittance coupons and more. Compatible with high-speed copiers, laser and inkjet printers and offset presses. Letter-size sheets are laser cut with premade hole punches in the top.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDDomtar®
    • DESCRIPTION2 Hole Punched Custom Cut Sheet
    • MANUFACTURERS PART NUMBER851221
    • PACKAGE QUANTITY2500 Sheets/Carton
    • PAPER COLORWhite
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPECopy & Printer Paper
    • PAPER TYPE/FEATURES2-Hole Punched
    • TYPEPerforated & Hole Punched
    • PUNCHED HOLES2
    • PACKAGE UNIT1/2 Carton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed