Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Colored Paper - Boise MP2201PKN - Pumpkin Glow - 8-1/2" x 11" - 500 Sheets

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Colored Paper - Boise MP2201PKN - Pumpkin Glow - 8-1/2" x 11" - 500 Sheets

Item #: WBB1598326

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.64 Save up to 64%
Price: $ 5.70
Product Information
Customer Review
Product Q&A
Accessories
Boise® FIREWORX Colored Paper MP2201PKN, 8-1/2" x 11", Pumpkin Glow™, 500 Sheets/Ream

Choose Paper with Pop™ for all of your printing projects. Attention-grabbing colors help your documents stand out. Smooth finish and multipurpose design ensure universal compatibility. Archival-quality, acid-free stock resists age-related yellowing and fading. This product was made from wood that came from a certified managed forest.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES11-3/16
    • HEIGHT INCHES11
    • COLOR FINISHOrange
    • BRANDBoise®
    • DESCRIPTIONBoise® FIREWORX Colored Paper
    • MACHINE COMPATIBILITYLaser Printers; Copiers; Inkjet Printers; Fax Machines; Multifunction Machines
    • MANUFACTURERS PART NUMBERMP2201PKN
    • PACKAGE QUANTITY500 Sheets/Ream
    • PAPER COLORPumpkin Glow™
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPECopy & Printer Paper
    • PAPER WEIGHT (LB)20
    • TYPEColored Paper
    • PACKAGE UNITReam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed