A4 Copy Paper - Hammermill® Fore 103036 - 8-1/4" x 11-11/16" - 20 lb - White - 500 Sheets/Ream

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

A4 Copy Paper - Hammermill® Fore 103036 - 8-1/4" x 11-11/16" - 20 lb - White - 500 Sheets/Ream

Item #: WBB809132

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.26 Save up to 65%
Price: $ 7.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hammermill® Fore MP Paper, A4 8-1/4" x 11-11/16", 20 lb, White, 500 Sheets/Ream

With a 99.99 percent Jam-Free design, high-quality multipurpose paper runs well through electronic imaging equipment as well as conventional offset presses. ColorLok Technology enhancement makes inks appear uniform, vivid, and vibrant. 20 lb. paper is acid-free for added archival-quality that extends the life of the document. Multipurpose paper is compatible with small and large offset presses, copiers, laser printers, inkjet printers and fax machines that use plain paper.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/4
    • HEIGHT INCHES11-11/16
    • COLOR FINISHWhite
    • BRANDHammermill®
    • BRIGHTNESS96
    • DESCRIPTIONFore MP
    • MACHINE COMPATIBILITYInkjet and Laser Printers, Copiers, Fax Machines
    • MANUFACTURERS PART NUMBER103036
    • PACKAGE QUANTITY500 Sheets/Ream
    • PAPER COLORWhite
    • PAPER FINISH TYPESmooth
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPECopy & Printer Paper
    • PAPER TYPE/FEATURESAcid-free, Jam-Free
    • PAPER WEIGHT (LB)20
    • TYPECopy Paper
    • SUPPLY TYPEPaper
    • PACKAGE UNITReam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!