Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Inkjet Paper - HP 202000 - 8-1/2" x 11" - White - 500 Sheets/Ream

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Inkjet Paper - HP 202000 - 8-1/2" x 11" - White - 500 Sheets/Ream

Item #: WBB1598033

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.94 Save up to 62%
Price: $ 6.90
Product Information
Customer Review
Product Q&A
Accessories
HP Color Inkjet Paper 202000, 8-1/2" x 11", White, 500 Sheets/Ream

The perfect choice for high impact documents that include both vibrant color graphics and text. Its extra smooth surface and bright white color produce blacker blacks and richer colors that make your work stand out. It's highly opaque so you can print both sides with minimal show through. Acid-free for archival quality. This product was made from wood that came from a certified managed forest.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES11-1/8
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDHP®
    • DESCRIPTIONHP Color Inkjet Paper
    • MACHINE COMPATIBILITYInkjet Printers
    • MANUFACTURERS PART NUMBER202000
    • PACKAGE QUANTITY500 Sheets/Ream
    • PAPER COLORWhite
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPECopy & Printer Paper
    • PAPER WEIGHT (LB)24
    • TYPEInkjet Print Paper
    • PACKAGE UNITReam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!