Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Inkjet Paper - Universal UNV98024 - White - 8-1/2 x 11 - 24 lb. - 500 Sheets/Ream
See all 8 items in product family

Inkjet Paper - Universal UNV98024 - White - 8-1/2 x 11 - 24 lb. - 500 Sheets/Ream

Item #: WBB1428488

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.20
Product Information
Customer Review
Product Q&A
Accessories
Universal One® Inkjet Paper, 98 Brightness, 24lb, 8-1/2 x 11, White, 500 Sheets/Ream

For all inkjet printers. Now with Colorlok™ for vivid colors and sharper black text. Acid-free for archival quality. This product was made from wood that came from a certified managed forest. Size: 8 1/2 x 11; Paper Color(s): White; Paper Weight: 24 lb; Sheets Per Unit: 500.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDUniversal®
    • DESCRIPTIONInkjet Paper
    • MANUFACTURERS PART NUMBERUNV98024
    • PACKAGE QUANTITY500 Sheets/Ream
    • PAPER COLORWhite
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPECopy & Printer Paper
    • TYPEInkjet Print Paper
    • WEIGHT LBS6
    • PACKAGE UNITReam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!