Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multipurpose Paper - Pacon® Kaleidoscope 102212, - 8-1/2"x11" - Coral Red - 500 Shts/Ream

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Multipurpose Paper - Pacon® Kaleidoscope 102212, - 8-1/2"x11" - Coral Red - 500 Shts/Ream

Item #: WBB1598369

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.50
Product Information
Customer Review
Product Q&A
Accessories
Pacon® Kaleidoscope Multipurpose Paper 102212, 8-1/2"x11", Hyper® Coral Red, 500 Shts/Ream

Attention-getting color. Gives you the consistent, trouble-free press performance you've been looking for. Sulphite, acid-free sheets. Ideal for desktop publishingdesigned for laser/inkjet printers and copiers.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES11-5/16
    • HEIGHT INCHES11
    • COLOR FINISHRed
    • BRANDPacon®
    • DESCRIPTIONPacon® Kaleidoscope Multipurpose Colored Paper
    • MACHINE COMPATIBILITYLaser Printers;Copiers;Inkjet Printers
    • MANUFACTURERS PART NUMBER102212
    • PACKAGE QUANTITY500 Sheets/Ream
    • PAPER COLORHyper®/Coral Red
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPECopy & Printer Paper
    • PAPER WEIGHT (LB)24
    • TYPECopy Paper
    • SUPPLY TYPEPaper
    • PACKAGE UNITReam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!