Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco™ Premium Pastel Color Copy Paper, 8-1/2" x 11", 20 lb, Gray, 500 Sheets/Ream
See all 93 items in product family

Sparco™ Premium Pastel Color Copy Paper, 8-1/2" x 11", 20 lb, Gray, 500 Sheets/Ream

Item #: WBB808917

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.27 Save up to 69%
Price: $ 5.60
Product Information
Customer Review
Product Q&A
Accessories
Sparco™ Premium Pastel Color Copy Paper, 8-1/2" x 11", 20 lb, Gray, 500 Sheets/Ream

Premium Copy Paper works well in high-speed copiers and laser printers. Each 20 lb. sheet is precision-cut and lint-free. Paper is acid-free with archival quality so it will last longer.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHGray
    • BRANDSparco™
    • DESCRIPTIONPremium Pastel Color Copy Paper
    • MACHINE COMPATIBILITYLaser Printers, Copiers
    • MANUFACTURERS PART NUMBER5126
    • PACKAGE QUANTITY500 Sheets/Ream
    • PAPER COLORGray
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPECopy & Printer Paper
    • PAPER TYPE/FEATURESAcid-free, Lint-free, Archival Quality
    • PAPER WEIGHT (LB)20
    • TYPEColored Paper
    • PACKAGE UNITReam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed