Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hammermill® Recycled Colored Paper 103168CT, 8-1/2" x 11", Goldenrod, 5000 Sheets/Ctn

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Hammermill® Recycled Colored Paper 103168CT, 8-1/2" x 11", Goldenrod, 5000 Sheets/Ctn

Item #: WBB1597871

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $141.00 Save up to 58%
Price: $ 58.95
Product Information
Customer Review
Product Q&A
Accessories
Hammermill® Recycled Colored Paper 103168CT, 8-1/2" x 11", Goldenrod, 5000 Sheets/Ctn

Colored paper is ideal for coding office documents and for adding pizzazz to flyers and promotional materials. Universally compatible design delivers smooth, trouble-free inkjet and laser office machine as well as offset press and spirit duplicator feed-through. Acid-free manufacturing ensures archival-quality results. This product was made from wood that came from a certified managed forest.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES17-7/8
    • HEIGHT INCHES11
    • COLOR FINISHGold
    • BRANDHammermill®
    • DESCRIPTIONHammermill® Recycled Colored Paper
    • MACHINE COMPATIBILITYLaser Printers; Copiers; Fax Machines; Offset Presses; Spirit Duplicators
    • MANUFACTURERS PART NUMBER103168CT
    • PACKAGE QUANTITY5000 Sheets/Carton
    • PAPER COLORGoldenrod
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPECopy & Printer Paper
    • PAPER WEIGHT (LB)20
    • TYPEColored Paper
    • PACKAGE UNITCarton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!