Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Georgia Pacific® Spectrum Standard 92 Multipurpose Paper 999812, 11"x17", White, 2500 Shts/Ctn

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Georgia Pacific® Spectrum Standard 92 Multipurpose Paper 999812, 11"x17", White, 2500 Shts/Ctn

Item #: WBB1598306

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $76.42 Save up to 37%
Price: $ 47.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Georgia Pacific® Spectrum Standard 92 Multipurpose Paper 999812, 11"x17", White, 2500 Shts/Ctn

This versatile paper comes with no frills or fuss - just dependable quality you can trust for those daily tasks around the home or office. Ideal for copies, flyers, brochures, scrapbooking and posters. EZ Access™ carton design. This product was made from wood that came from a certified managed forest.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES17-15/16
    • HEIGHT INCHES17
    • COLOR FINISHWhite
    • BRANDGeorgia-Pacific
    • BRIGHTNESS92
    • DESCRIPTIONSpectrum Standard
    • MACHINE COMPATIBILITYLaser Printers; Copiers; Inkjet Printers; Multifunction Machines
    • MANUFACTURERS PART NUMBER999812
    • PACKAGE QUANTITY2500 Sheets/Carton
    • PAPER COLORWhite
    • PAPER SIZE (W x H)11 x 17
    • PAPER TYPECopy & Printer Paper
    • PAPER WEIGHT (LB)20
    • TYPECopy Paper
    • SUPPLY TYPEPaper
    • PACKAGE UNIT1/2 Carton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!