Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boise® SPLOX Paper Delivery System SP8420, 8-1/2" x 11", White, 2500/Carton

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Boise® SPLOX Paper Delivery System SP8420, 8-1/2" x 11", White, 2500/Carton

Item #: WBB1597763

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $85.17 Save up to 76%
Price: $ 20.75
Product Information
Customer Review
Product Q&A
Accessories
Boise® SPLOX Paper Delivery System SP8420, 8-1/2" x 11", White, 2500/Carton

Speed-loading "ream-less" box allows for faster loading in all equipment. Reclosable carton allows you to take the paper you need and protects unused paper from moisture and dust. Easier to open--in just two steps, paper is accessible from all four sides. Easier to lift and move with the integrated wide-grip ergonomic handleproven to reduce risk of musculoskeletal injury, fatigue and discomfort. Reduces physical demands by 50% versus traditional paper packaging. Acid-free for archival quality. This product


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES11-3/4
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDBoise®
    • BRIGHTNESS92
    • DESCRIPTIONSplox
    • MACHINE COMPATIBILITYLaser Printers; Copiers; Inkjet Printers; Fax Machines
    • MANUFACTURERS PART NUMBERSP8420
    • PACKAGE QUANTITY2500 Sheets/Carton
    • PAPER COLORWhite
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPECopy & Printer Paper
    • PAPER WEIGHT (LB)20
    • TYPECopy Paper
    • SUPPLY TYPEPaper
    • PACKAGE UNIT1/2 Carton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!