Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Copy Paper - Hammermill 162016CT - White - 8-1/2" x 14" - 5000 Sheets

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Copy Paper - Hammermill 162016CT - White - 8-1/2" x 14" - 5000 Sheets

Item #: WBB1597668

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $201.48 Save up to 64%
Price: $ 71.95
Product Information
Customer Review
Product Q&A
Accessories
Hammermill® Tidal MP Copy 162016CT, 8-1/2" x 14", White, 5000 Sheets/Ctn

Hammermill's most popular paper among large offices and in-plant shops, where dependability is critical. Helps eliminate misfeeds, internal jams and uneven stacking, which means less downtime, service calls and missed deadlines. So reliable it has a 99.99% jam-free guarantee. Acid-free for archival quality. This product was made from wood that came from a certified managed forest.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES17-3/4
    • HEIGHT INCHES14
    • COLOR FINISHWhite
    • BRANDHammermill®
    • BRIGHTNESS92
    • DESCRIPTIONTidal MP
    • MACHINE COMPATIBILITYLaser Printers; Copiers; Fax Machines; Multifunction Machines
    • MANUFACTURERS PART NUMBER162016CT
    • PACKAGE QUANTITY5000 Sheets/Carton
    • PAPER COLORWhite
    • PAPER SIZE (W x H)8-1/2 x 14
    • PAPER TYPECopy & Printer Paper
    • PAPER WEIGHT (LB)20
    • TYPECopy Paper
    • SUPPLY TYPEPaper
    • PACKAGE UNITCarton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!