Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Copy Paper - TreeFrog TFLTR5 - White - 8-1/2" x 11" - 2500 Sheets

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Copy Paper - TreeFrog TFLTR5 - White - 8-1/2" x 11" - 2500 Sheets

Item #: WBB1598350

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $129.00 Save up to 78%
Price: $ 28.94
Product Information
Customer Review
Product Q&A
Accessories
TreeFrog™Tree-Free Copy Paper TFLTR5, 8-1/2" x 11", White, 2500 Sheets/Ctn

Made entirely from sugarcane by-products (Bagasse), a readily available and renewable raw material diverted from waste streams and used to create tree-free pulp. No wood-based fibers yet performs like a traditional wood-based paper while offering a 13% carbon footprint advantage. Tested for biodegradability and compostability according to European standard EN 13432; biodegradable in 12 weeks and can be composted commercially. Recyclable with other office papers in mainstream recycling systems. Suitable for high-volume, everyday use with jam-free performance in high-speed copiers and printers.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES9
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDTreeFrog™
    • BRIGHTNESS92
    • DESCRIPTIONEco Paper
    • MACHINE COMPATIBILITYCopiers; Inkjet/Laser Printers
    • MANUFACTURERS PART NUMBERTFLTR5
    • PACKAGE QUANTITY2500 Sheets/Carton
    • PAPER COLORWhite
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPECopy & Printer Paper
    • PAPER WEIGHT (LB)20
    • TYPECopy Paper
    • SUPPLY TYPEPaper
    • PACKAGE UNIT1/2 Carton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!