Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xerox® Digital Color Elite Gloss Cvr Stock 3R11460, 21" x 15", White, 250/Pack

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Xerox® Digital Color Elite Gloss Cvr Stock 3R11460, 21" x 15", White, 250/Pack

Item #: WBB1598566

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $36.60 Save up to 26%
Qty Price
1 $31.95 ea.
2 $27.95 ea.
3+ $26.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Xerox® Digital Color Elite Gloss Cvr Stock 3R11460, 21" x 15", White, 250/Pack

The ultimate digital coated paper for production color printers. Coated on both sides. Digital Color Elite Gloss has the best image quality and performance available. You'll have flawless runnability and uniform images with every sheet. Ultra smooth surface and intense bright white cover stock will make every presentation look professional. This product was made from wood that came from a certified managed forest.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES21
    • DEPTH INCHES12
    • HEIGHT INCHES15
    • COLOR FINISHWhite
    • BRANDXerox®
    • DESCRIPTIONXerox® Digital Color Elite Gloss Cover Stock
    • MACHINE COMPATIBILITYInkjet Printers;Laser Printers;High-Speed Printers
    • MANUFACTURERS PART NUMBER3R11460
    • PACKAGE QUANTITY250 Sheets/Pack
    • PAPER COLORWhite
    • PAPER SIZE (W x H)9 x 12
    • PAPER TYPEArts & Crafts Paper
    • PAPER WEIGHT (LB)80
    • STYLECard Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!