Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springhill® Digital Index Color Card Stock 45100, 8-1/2" x 11", Green, 250/Pack

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Springhill® Digital Index Color Card Stock 45100, 8-1/2" x 11", Green, 250/Pack

Item #: WBB1598229

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.73 Save up to 48%
Qty Price
1 $15.75 ea.
2 $11.50 ea.
3+ $10.25 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Springhill® Digital Index Color Card Stock 45100, 8-1/2" x 11", Green, 250/Pack

Smooth, hard finish offers excellent printability, whether you use ink or toner. Good ink holdout, snap, and resistance. Exceptional die-cutting, scoring and folding characteristics. Ideal for index systems, file cards, case records, ruled forms, menus, brochure covers, direct mail, counter displays.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES2
    • HEIGHT INCHES11
    • COLOR FINISHGreen
    • BRANDSpringhill®
    • DESCRIPTIONSpringhill® Digital Index Color Card Stock
    • MACHINE COMPATIBILITYHigh Speed Copiers; Laser Printers; Offset Duplicators
    • MANUFACTURERS PART NUMBER45100
    • PACKAGE QUANTITY250 Sheets/Pack
    • PAPER COLORGreen
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPEArts & Crafts Paper
    • PAPER WEIGHT (LB)90
    • STYLECard Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!