Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon® Reminiscence Card Stock 109130, 8-1/2" x 11", Assorted Pastel, 50/Pack

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Pacon® Reminiscence Card Stock 109130, 8-1/2" x 11", Assorted Pastel, 50/Pack

Item #: WBB1598547

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $16.25 ea.
2 $12.00 ea.
3+ $10.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Pacon® Reminiscence Card Stock 109130, 8-1/2" x 11", Assorted Pastel, 50/Pack

For report covers, flyers, postcards and art projects. Use in laser printers. Acid-free for archival quality.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES10-7/8
    • HEIGHT INCHES11
    • COLOR FINISHAssorted
    • BRANDPacon®
    • DESCRIPTIONPacon® Reminiscence Card Stock
    • MANUFACTURERS PART NUMBER109130
    • PACKAGE QUANTITY50 Sheets/Pack
    • PAPER COLORAssorted Pastel
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPEArts & Crafts Paper
    • PAPER WEIGHT (LB)65
    • STYLECard Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!