Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PM® Perfection POS/Cash Register Rolls, 3" x 165', White, 50 Rolls/Carton
See all 41 items in product family

PM® Perfection POS/Cash Register Rolls, 3" x 165', White, 50 Rolls/Carton

Item #: WBB808390

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $107.02 Save up to 45%
Price: $ 58.95
Product Information
Customer Review
Product Q&A
Accessories
PM® Perfection POS/Cash Register Rolls, 3" x 165', White, 50 Rolls/Carton

Single-ply rolls are ideal for use in calculators, adding machines, and cash registers. Quality lint-free rolls are made with white premium bond paper. Each has end of roll indicator.

Product Specifications

    • LENGTH FEET165
    • WIDTH INCHES3
    • COLOR FINISHWhite
    • BRANDPM Company®
    • DESCRIPTIONPerfection POS/Cash Register Roll
    • MANUFACTURERS PART NUMBER7788
    • PACKAGE QUANTITY50 Rolls/Pack
    • PAPER COLORWhite
    • PAPER TYPECash Register & POS Rolls
    • PAPER TYPE/FEATURESCash Register Rolls
    • STYLERegister Paper
    • TYPEReceipt Paper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!