Take 15% off your entire order!

Offer applied at checkout

PM Company® Single-Ply Thermal Cash Register/POS Rolls 05227, 4-3/8"x127', White, 50 Rolls/Ctn

PM Company® Single-Ply Thermal Cash Register/POS Rolls 05227, 4-3/8"x127', White, 50 Rolls/Ctn

Item #: WBB1598607

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $319.95

Save $16.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PM Company® Single-Ply Thermal Cash Register/POS Rolls 5227, 4-3/8"x127', White, 50 Rolls/Ctn

PM is committed to a sustainable environment. In 2009, PM became the first forestry certified paper roll converter in the United States The paper rolls are guaranteed to work efficiently with your machine print-head to provide crisp, clear, black images. The reliability and performance of a thermal printer is directly related to the quality of the supplies, including the paper, used by the customer. The IBM® Testing Process is an "Industry Standard" test for the thermal papers used in the marketplace. To be


This product arrives to most customers in 2-3 business days.

Product Specifications

  • LENGTH FEET127
  • LENGTH INCHES1524
  • WIDTH INCHES13
  • COLOR FINISHWhite
  • BRANDPM Company®
  • CARD SIZE4-3/8" x 127'
  • DESCRIPTIONPM Company® Single-Ply Thermal Cash Register/POS Rolls
  • MACHINE COMPATIBILITYPoint of Sale Machines
  • MANUFACTURERS PART NUMBER05227
  • PACKAGE QUANTITY50 Rolls/Carton
  • PAPER COLORWhite
  • PAPER TYPECash Register & POS Rolls
  • STYLERegister Paper
  • TYPEThermal Paper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

PM® Thermal Register Cash Roll, 3-1/8" x 230', Canary, 50 Rolls/Carton

Item #: B809166

Not Yet Rated

Free Shipping

Ships same day.

$384.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PM Company® Single-Ply Thermal Cash Register/POS Rolls 05227, 4-3/8"x127', White, 50 Rolls/Ctn

PM Company® Single-Ply Thermal Cash Register/POS Rolls 05227, 4-3/8"x127', White, 50 Rolls/Ctn

Item #: WBB1598607

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant