Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Double Window Business Envelope, #8 5/8, White, 500/Box
See all 33 items in product family

Universal® Double Window Business Envelope, #8 5/8, White, 500/Box

Item #: WBB1428476

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $35.95 ea.
2 $30.95 ea.
3+ $29.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Universal® Double Window Business Envelope, #8 5/8, White, 500/Box

Clear, poly windows. Inside tint for privacy of contents. Envelope Size: 3 5/8 x 8 5/8; Envelope/Mailer Type: Business/Trade; Closure: Gummed Flap.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-5/8
    • HEIGHT INCHES3-5/8
    • COLOR FINISHWhite
    • CONSTRUCTIONPaper
    • BRANDUniversal®
    • DESCRIPTIONDouble Window Business #8 Envelope
    • MANUFACTURERS PART NUMBERUNV36300
    • PACKAGE QUANTITY500/Pack
    • PAPER TYPEEnvelope
    • STYLEWindow Envelopes
    • WEIGHT LBS5.301
    • SEAL TYPEGummed Flap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!