Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DuPont Tyvek® Jumbo Heavyweight Envelopes, 25/Box, 18 x 23, White

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

DuPont Tyvek® Jumbo Heavyweight Envelopes, 25/Box, 18 x 23, White

Item #: WBB32926

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $129.47 Save up to 33%
Price: $ 86.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

DuPont Tyvek® Jumbo Heavyweight Envelopes, 25/Box, 18 x 23, White

DuPont™ Tyvek® Jumbo Envelopes
Make Your Important Documents Survive!
• Durable—rip- and tear-resistant
• Moisture- and chemical-resistant
• Perfect solution for sending or storing large items
• Won't abrade or chemically affect contents
Lightweight envelopes save on postage. Clean, bright white professional image. Self-seal Flap-Stik® closure. Ideal for negatives, artboards, blueprints. Heavyweight. 25 envelopes per box.
18 x 23

Product Specifications

    • WIDTH INCHES18
    • HEIGHT INCHES23
    • COLOR FINISHWhite
    • CONSTRUCTIONTyvek®
    • BRANDQuality Park™
    • DESCRIPTIONTyvek® Jumbo Envelope
    • MANUFACTURERS PART NUMBERQUAR5121
    • PACKAGE QUANTITY25/Box
    • TYPEHeavyweight Envelopes
    • WEIGHT LBS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed