Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Angler's® Envelope, Vinyl, Sturdi-Kleer, 6" x 9", 50/Pk - Pkg Qty 5
See all 12 items in product family

Angler's® Envelope, Vinyl, Sturdi-Kleer, 6" x 9", 50/Pk - Pkg Qty 5

Item #: WBB1461116

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$30.95 each

Sold in packages of 5

Price: $154.75
Product Information
Customer Review
Product Q&A
Accessories
Angler's® Envelope, Vinyl, Sturdi-Kleer, 6" x 9", 50/Pk

Heavy, crystal clear plastic envelopes offer a thumb cut front and back and exclusive easy open feature. Entire contour is a smooth, double electro-weld and reinforced at maximum stress points. 10 per pack. 6" x 9"

Product Specifications

    • WIDTH INCHES6-1/2
    • DEPTH INCHES1/4
    • HEIGHT INCHES9-1/4
    • COLOR FINISHClear
    • CONSTRUCTIONVinyl
    • BRANDAnglers®
    • DESCRIPTIONEnvelope, Vinyl, Sturdi-Kleer
    • MANUFACTURERS PART NUMBERANG1456-50
    • PACKAGE QUANTITY50/Pack
    • PAPER TYPEEnvelope
    • STYLECatalog Envelopes
    • LIMITED WARRANTY90 days
    • SEAL TYPENo Seal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!