Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Angler's® Envelope, Vinyl, Sturdi-Kleer, Self Stick, 4" x 6", 50/Pk
See all 12 items in product family

Angler's® Envelope, Vinyl, Sturdi-Kleer, Self Stick, 4" x 6", 50/Pk

Item #: WBB1461133

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Customer Review
Product Q&A
Accessories
Angler's® Envelope, Vinyl, Sturdi-Kleer, Self Stick, 4" x 6", 50/Pk

Crystal clear, durable plastic envelopes feature self-adhesive backs that attach to any dry, clean, flat surface. Sealed on three sides with thumb cuts for easy access to contents. 50 per pack. 4" x 6"

Product Specifications

    • WIDTH INCHES4
    • DEPTH INCHES1/4
    • HEIGHT INCHES6
    • COLOR FINISHClear
    • CONSTRUCTIONVinyl
    • BRANDAnglers®
    • DESCRIPTIONEnvelope, Vinyl, Sturdi-Kleer, Self Stick
    • MANUFACTURERS PART NUMBERANG1444P-50
    • PACKAGE QUANTITY50/Pack
    • PAPER TYPEEnvelope
    • STYLECatalog Envelopes
    • LIMITED WARRANTY90 days
    • SEAL TYPESelf Adhesive

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!