Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal One® Tyvek® Envelope, 10 x 13, White, 100/Box
See all 18 items in product family

Universal One® Tyvek® Envelope, 10 x 13, White, 100/Box

Item #: WBB1428493

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $54.95 ea.
2+ $49.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Universal One® Tyvek® Envelope, 10 x 13, White, 100/Box

Sturdy Tyvek® material resists moisture, punctures and tears. This lightweight envelope reduces shipping costs. Clean, professional image.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES13
    • HEIGHT INCHES10
    • COLOR FINISHWhite
    • CONSTRUCTIONTyvek®
    • BRANDUniversal®
    • DESCRIPTIONEnvelope
    • MANUFACTURERS PART NUMBERUNV19007
    • PACKAGE QUANTITY100/Pack
    • PAPER TYPEEnvelope
    • STYLECatalog Envelopes
    • WEIGHT LBS3.2
    • SEAL TYPESelf Sealing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed