Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mead® Black Carbon Mill Finish Paper, 8-1/2 x 11, 10 Sheets/Pack

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Mead® Black Carbon Mill Finish Paper, 8-1/2 x 11, 10 Sheets/Pack

Item #: WBB1804218

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.25 ea.
2 $6.80 ea.
3+ $5.30 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Mead® Black Carbon Mill Finish Paper, 8-1/2 x 11, 10 Sheets/Pack

Fast and easy way to make duplicates. Each sheet is separated by folder to keep paper clean and neat. Reusable design helps save money.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHBlack
    • BRANDMead®
    • DESCRIPTIONBlack Carbon Mill Finish Paper
    • MANUFACTURERS PART NUMBER40114
    • PACKAGE QUANTITY10 Sheets
    • PAPER TYPEFiller & Graph Paper
    • TYPEBlack Carbon Mill Finish Paper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed