Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
National® Brand Rip Proof Reinforced Filler Paper 20122, 11" x 8-1/2", White, 100 Sheets/PK

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

National® Brand Rip Proof Reinforced Filler Paper 20122, 11" x 8-1/2", White, 100 Sheets/PK

Item #: WBB1598687

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21.29 Save up to 43%
Qty Price
1 $17.51 ea.
2 $13.39 ea.
3+ $12.07 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
National® Brand Rip Proof Reinforced Filler Paper 20122, 11" x 8-1/2", White, 100 Sheets/PK

Heavyweight bond for added strength. Three-hole punched for use in standard three-ring binders. Ultra thin Rip-Proof™ film on binding edge prevents sheets from pulling out at ring binder holesperfect for active records. For use in plain paper copiers and offset presses.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES11
    • HEIGHT INCHES8-1/2
    • COLOR FINISHWhite
    • BRANDNational
    • DESCRIPTIONNational® Brand Rip Proof Reinforced Filler Paper
    • MANUFACTURERS PART NUMBER20122
    • PACKAGE QUANTITY100 Sheets/Pack
    • PAPER TYPEFiller & Graph Paper
    • PAPER WEIGHT (LB)20
    • RULINGWide
    • SHEET SIZE11 x 8-1/2
    • TYPEFiller Paper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!