Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ampad® Versa Notebook Wide Rule Refill Paper 25621, 8-1/2" x 5-1/2", 40 Sheets/Pad, 40 Pad/Pack

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Ampad® Versa Notebook Wide Rule Refill Paper 25621, 8-1/2" x 5-1/2", 40 Sheets/Pad, 40 Pad/Pack

Item #: WBB1598431

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.00 ea.
2 $6.90 ea.
3+ $5.60 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Ampad® Versa Notebook Wide Rule Refill Paper 25621, 8-1/2" x 5-1/2", 40 Sheets/Pad, 40 Pad/Pack

Refill paper for Versa™ notebooks. Premium heavyweight paper provides a luxurious writing experience. Use both sides of sheet, 26 lb. paper minimizes bleed thru. Micro perforation provides a clean edge sheet for use out of the binder. Wide ruling accommodates most writing styles.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES5-1/2
    • COLOR FINISHWhite
    • BRANDAmpad®
    • DESCRIPTIONAmpad® Versa Notebook Wide Ruled Refill Paper
    • MANUFACTURERS PART NUMBER25621
    • PACKAGE QUANTITY40 Sheets/Pad, 40 Pad/Pack
    • PAPER TYPEFiller & Graph Paper
    • RULINGWide
    • SHEET SIZE8-1/2 x 5-1/2
    • TYPEFiller Paper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!