Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Bulk Scratch Pads, Unruled, 5 x 8, White, 100-Sheet Pads, 64 Pads/Carton
See all 26 items in product family

Universal® Bulk Scratch Pads, Unruled, 5 x 8, White, 100-Sheet Pads, 64 Pads/Carton

Item #: WBB1428308

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $109.99 Save up to 22%
Price: $ 85.95
Product Information
Customer Review
Product Q&A
Accessories
Universal® Bulk Scratch Pads, Unruled, 5 x 8, White, 100-Sheet Pads, 64 Pads/Carton

Great for the home or office anywhere you need to jot down a note. Basic plain white paper, gummed top.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES5
    • HEIGHT INCHES8
    • COLOR FINISHWhite
    • BINDING TYPEGlued
    • BRANDUniversal®
    • DESCRIPTIONScratch Pad
    • MANUFACTURERS PART NUMBERUNV35625
    • PACKAGE QUANTITY100 Sheets/Pad, 64/Carton
    • PAPER COLORWhite
    • PAPER TYPEPads
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGUnruled
    • SHEET PERFORATIONUnperforated
    • SHEETS100
    • STYLEGraphing/Sketching Pad
    • TYPEGraphing/Sketching Pad
    • WEIGHT LBS25
    • PADS64

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed