Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ekonomik® Check Register Book, 3 Columns, 10" x 8-3/4", White, 1 Each
See all 111 items in product family

Ekonomik® Check Register Book, 3 Columns, 10" x 8-3/4", White, 1 Each

Item #: WBB859233

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.75
Product Information
Customer Review
Product Q&A
Accessories
Ekonomik® Check Register Book, 3 Columns, 10" x 8-3/4", White, 1 Each

Wire bound Check/Deposit Register features bookkeeping forms that provide space for checks issued, deposits and bank account. Use left hand page for supplementary description and itemized details. Register is generally used for personal record keeping or special business accounts. Comes in standard size. Printed in green ink on white ledger paper. Contains space for 25 entries per page. 40 sheets per book.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES10
    • HEIGHT INCHES8-3/4
    • COLOR FINISHGreen
    • BINDING TYPEWirebound
    • BRANDEkonomik®
    • DESCRIPTIONCheck Register
    • MANUFACTURERS PART NUMBERA
    • PACKAGE QUANTITY1
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • SHEETS40
    • STYLEAccounting Book
    • TYPEAccounting Book
    • PADS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed