Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ekonomik® Check Register Book, 5 Credit/15 Expense Columns, 14-3/4" x 8-3/4", White, 1 Each
See all 111 items in product family

Ekonomik® Check Register Book, 5 Credit/15 Expense Columns, 14-3/4" x 8-3/4", White, 1 Each

Item #: WBB859352

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.75
Product Information
Customer Review
Product Q&A
Accessories
Ekonomik® Check Register Book, 5 Credit/15 Expense Columns, 14-3/4" x 8-3/4", White, 1 Each

Check Register forms feature distribution columns printed in green ink on white ledger paper. Contains space for 25 entries per page. 40 sheets per book.

Product Specifications

    • WIDTH INCHES14-3/4
    • HEIGHT INCHES8-3/4
    • COLOR FINISHGreen
    • BINDING TYPEWirebound
    • BRANDEkonomik®
    • DESCRIPTIONCheck Register
    • MANUFACTURERS PART NUMBERF
    • PACKAGE QUANTITY1
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • SHEETS40
    • STYLEAccounting Book
    • PADS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed