Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mead® Coil Memo Notebook, 4" x 6", College Ruled, Top Wirebound, White, 40 Sheets/Pad
See all 46 items in product family

Mead® Coil Memo Notebook, 4" x 6", College Ruled, Top Wirebound, White, 40 Sheets/Pad

Item #: WBB808689

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1.29 Save up to 50%
Price: $ 0.65
Product Information
Customer Review
Product Q&A
Accessories
Mead® Coil Memo Notebook, 4" x 6", College Ruled, Top Wirebound, White, 40 Sheets/Pad

Top wire coil bound memo notebook features 40 4"x6" 15 lb. special smoothness white college ruled pages ideal for taking notes, jotting ideas, making lists, logging information, sketching. Includes 80 point stiff-back professional covers that come in assorted colours. Memo books' top wire binding lets pages turn easily and lie perfectly flat.

Product Specifications

    • WIDTH INCHES4
    • HEIGHT INCHES6
    • COLOR FINISHAssorted
    • BINDING TYPEWirebound
    • BRANDMead®
    • DESCRIPTIONCoil Memo Notebook
    • PACKAGE QUANTITY40 Sheets/Pad
    • PAPER COLORWhite
    • PAPER TYPEPads
    • PAPER TYPE/FEATURESStiff-back
    • PAPER WEIGHT (LB)15
    • RULINGCollege
    • SHEETS40
    • STYLENotepad
    • TYPENotepad
    • PADS1
    • MANUFACTURER PART NUMBERMEA45464

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed