Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Colored Perforated Note Pads, 8-1/2 x 11, Pink, 50-Sheet, Dozen
See all 32 items in product family

Universal® Colored Perforated Note Pads, 8-1/2 x 11, Pink, 50-Sheet, Dozen

Item #: WBB1428512

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.95
Product Information
Customer Review
Product Q&A
Accessories
Universal® Colored Perforated Note Pads, 8-1/2 x 11, Pink, 50-Sheet, Dozen

Attractive, yet affordable, this fashion colored ruled writing pad features excellent quality 16-lb. free-sheet paper. High quality perforation for clean edges. Wide ruled, chipboard back. Personalize and color code. Pad Type: Ruled; Sheet Size: 8 1/2" x 11 3/4"; Ruling: Legal.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHPink
    • BINDING TYPETaped
    • BRANDUniversal®
    • DESCRIPTIONColored Perforated Note Pads
    • MANUFACTURERS PART NUMBERUNV35883
    • PACKAGE QUANTITY50 Sheets/Pad, 12 Pads/Pack
    • PAPER COLORPink
    • PAPER TYPEPads
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGLegal
    • SHEET PERFORATIONPerforated
    • SHEETS50
    • STYLELegal Pad
    • TYPELegal Pad
    • WEIGHT LBS6.227
    • PADS12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed