Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boorum & Pease® Columnar Book, 8-Column, Single Page Form, 12-1/4" x 10-1/8", 150 Sheets/Pad

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

Boorum & Pease® Columnar Book, 8-Column, Single Page Form, 12-1/4" x 10-1/8", 150 Sheets/Pad

Item #: WBB843757

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $84.87 Save up to 25%
Price: $ 63.95
Product Information
Customer Review
Product Q&A
Accessories
Boorum & Pease® Columnar Book, 8-Column, Single Page Form, 12-1/4" x 10-1/8", 150 Sheets/Pad

Columnar book offers single-page forms, 42 lines per page, table of contents page, and a marker ribbon. Each page is numbered and made of premium, white bond paper. Paper is acid-free and section thread sewn. Red and blue rulings are waterproof and permanent. Sturdy cover features a red fabrihide spine and corners.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES12-1/4
    • HEIGHT INCHES10-1/8
    • COLOR FINISHBlack
    • BINDING TYPESewn
    • BRANDEsselte®
    • DESCRIPTION8-Column Columnar Book
    • PACKAGE QUANTITY150 Sheets/Pad
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • SHEETS150
    • STYLELedger
    • TYPELedger
    • PADS1
    • MANUFACTURER PART NUMBERESS160212158

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed