Take 15% off your entire order!

Offer applied at checkout

Wilson Jones® Columnar Pad, 11" x 8-1/2", 6 Columns, Green, 50 Sheets/Pad

Wilson Jones® Columnar Pad, 11" x 8-1/2", 6 Columns, Green, 50 Sheets/Pad

Item #: WBB808783

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.39

Save $0.22 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wilson Jones® Columnar Pad, 11" x 8-1/2", 6 Columns, Green, 50 Sheets/Pad

Columnar pad contains 50 sheets of heavyweight, green-tinted bond paper for pen and pencil writing. Pages are ruled in brown and green ink on both sides. Side-bound columnar pad features a chipboard back, flexible Pressboard cover and three-hole punched design with 1/4" diameter holes.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES11
  • HEIGHT INCHES8-1/2
  • COLOR FINISHGreen
  • BRANDWilson Jones®
  • DESCRIPTIONColumnar Pad
  • MANUFACTURERS PART NUMBERWLJG7206A
  • PACKAGE QUANTITY50 Sheets/Pad
  • PAPER COLORGreen
  • PAPER TYPENotebook
  • PAPER TYPE/FEATURES3-Hole Punched, Flexible Cover
  • PUNCHED/UNPUNCHEDPunched
  • SHEET PERFORATIONPerforated
  • SHEETS50
  • STYLELedger
  • PADS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wilson Jones® Columnar Pad, 11" x 8-1/2", 5 Columns, Green, 50 Sheets/Pad

Item #: B808781

Not Yet Rated

Ships same day.

$4.39

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wilson Jones® Columnar Pad, 11" x 8-1/2", 6 Columns, Green, 50 Sheets/Pad

Wilson Jones® Columnar Pad, 11" x 8-1/2", 6 Columns, Green, 50 Sheets/Pad

Item #: WBB808783

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant