
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Sparco™ Composition Notebook, 7-1/2" x 10", College Ruled, Black Marble, 80 Sheets/Pad
Composition book contains 80 sheets of 15 lb. college-ruled, bright white paper. Center stitching and a strong back binding secure the pages inside the marble black cover.
Composition book contains 80 sheets of 15 lb. college-ruled, bright white paper. Center stitching and a strong back binding secure the pages inside the marble black cover.
Product Specifications
- WIDTH INCHES7-1/2
- HEIGHT INCHES10
- COLOR FINISHBlack
- BINDING TYPESewn
- BRANDSparco
- DESCRIPTIONComposition Notebook
- MANUFACTURERS PART NUMBERSPR65277
- PACKAGE QUANTITY80 Sheets/Pad
- PAPER COLORBright White
- PAPER TYPENotebook
- PAPER WEIGHT (LB)15
- PUNCHED/UNPUNCHEDUnpunched
- RULINGCollege
- SHEETS80
- STYLEComposition Book
- TYPEComposition Book
- PADS1
- SUPPLY TYPEBasic Supplies
- # OF SUBJECTS1
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Sparco™ 3-Subject Notebook, 8" x 10-1/2", Wide Ruled, Bright White, 120 Sheets/Pad
Item #: B808524
Not Yet Rated
Usually ships in 1 to 4 days
$2.47

Sparco™ Composition Notebook, 7-1/2" x 10", College Ruled, Black Marble, 80 Sheets/Pad
$1.73
- Product Information
- Customer Review
- Product Q&A
- Accessories