Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Conference Cabinet Flipchart Pad LP50, 25" x 30", White, 4/Carton

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Quartet® Conference Cabinet Flipchart Pad LP50, 25" x 30", White, 4/Carton

Item #: WBB1597698

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $116.23 Save up to 35%
Price: $ 76.13
Product Information
Customer Review
Product Q&A
Accessories
Quartet® Conference Cabinet Flipchart Pad LP50, 25" x 30", White, 4/Carton

Fits 48"-wide conference cabinets. 50 sheets per pad, each 21" x 33 3/4". Two-hole drilled at top.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES25
    • DEPTH INCHES34-1/2
    • HEIGHT INCHES30
    • COLOR FINISHWhite
    • BRANDQuartet®
    • CARD SIZE25" x 30"
    • DESCRIPTIONConference Cabinet Flipchart Pad
    • PACKAGE QUANTITY4/Carton
    • PAPER COLORWhite
    • PAPER TYPEPads
    • PUNCHED/UNPUNCHEDPunched
    • RULINGUnruled
    • SHEET PERFORATIONUnperforated
    • SHEETS50
    • STYLEEasel Pad
    • PADS4
    • MANUFACTURER PART NUMBERLP50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!