Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TOPS® Double Docket w/Extra Stiff Back 63394, 8-1/2" x 11-3/4", Canary, 100 Sheets/Pad, 1/Pack

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

TOPS® Double Docket w/Extra Stiff Back 63394, 8-1/2" x 11-3/4", Canary, 100 Sheets/Pad, 1/Pack

Item #: WBB1598019

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.28 Save up to 25%
Price: $ 6.20
Product Information
Customer Review
Product Q&A
Accessories
TOPS® Double Docket w/Extra Stiff Back 63394, 8-1/2" x 11-3/4", Canary, 100 Sheets/Pad, 1/Pack

Twice the sheets of standard writing pads. Extra rigid 80-pt. chipboard back for superior stability. Heavyweight 16 lb. paper resists bleed-through. Letter-Trim® perforation for clean and easy sheet removal. Double-stitched top for added strength. Three-hole punched. This product was made from wood that came from a certified managed forest.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES11-3/4
    • HEIGHT INCHES11-3/4
    • COLOR FINISHYellow
    • BINDING TYPESewn
    • BRANDTops®
    • CARD SIZE8-1/2" x 11-3/4"
    • DESCRIPTIONDouble Docket w/Extra Stiff Back
    • PACKAGE QUANTITY100 Sheets/Pad, 1/Pack
    • PAPER COLORCanary
    • PAPER TYPEPads
    • PUNCHED/UNPUNCHEDPunched
    • RULINGLaw
    • SHEET PERFORATIONPerforated
    • SHEETS100
    • STYLELegal Pad
    • TYPELegal Pad
    • PADS1
    • MANUFACTURER PART NUMBER63394

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!