Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Esselte® Earthwise Recycled Reporter's Notebook, 4" x 8", White, 70 Sheets/Pad
See all 43 items in product family

Esselte® Earthwise Recycled Reporter's Notebook, 4" x 8", White, 70 Sheets/Pad

Item #: WBB809342

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.17 Save up to 5%
Price: $ 3.01
Product Information
Customer Review
Product Q&A
Accessories
Esselte® Earthwise Recycled Reporter's Notebook, 4" x 8", White, 70 Sheets/Pad

Reporter's notebook fits in a pocket or purse. WireLock binding at top secures the wire ends to prevent snagging. Heavy chipboard front protects your notes and offers convenient writing support. Notebook contains 70 white sheets of 15 lb. paper. Each sheet is ruled and micro perforated for easy removal.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES4
    • HEIGHT INCHES8
    • COLOR FINISHWhite
    • BINDING TYPEWirebound
    • BRANDEsselte®
    • DESCRIPTIONRecycled Reporter's Notebook
    • MANUFACTURERS PART NUMBERESS25281
    • PACKAGE QUANTITY70 Sheets/Pad
    • PAPER COLORWhite
    • PAPER TYPEPads
    • PAPER TYPE/FEATURESMicro Perforated
    • PAPER WEIGHT (LB)15
    • RULINGGregg
    • SHEETS70
    • STYLENotepad
    • TYPENotepad
    • PADS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed