Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Post-it® Easel Pads Self-Stick Wall Easel Rule Pad 566PRL, 20" x 23", White, 20 Sheets, 40/Pack

Rollover image to zoom in

Click image to enlarge

Post-it® Easel Pads Self-Stick Wall Easel Rule Pad 566PRL, 20" x 23", White, 20 Sheets, 40/Pack

Item #: WBB1579998

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $56.60 Save up to 41%
Price: $ 33.22
Product Information
Customer Review
Product Q&A
Accessories
Post-it® Easel Pads Self-Stick Wall Easel Rule Pad 566PRL, 20" x 23", White, 20 Sheets, 40/Pack

Turn any room into a meeting room. Command™ strips adhere to most surfaces and can be reused without causing damage to walls. No stand required. This product was made from wood that came from a certified managed forest.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES1/4
    • HEIGHT INCHES23
    • COLOR FINISHWhite
    • BINDING TYPETaped
    • BRANDPost-it®
    • CARD SIZE20" x 23"
    • DESCRIPTIONEasel Pads Self-Stick Wall Easel
    • PACKAGE QUANTITY20 Sheets, 40/Pack
    • PAPER COLORWhite
    • PAPER TYPEPads
    • PUNCHED/UNPUNCHEDUnpunched
    • SHEETS20
    • STYLEEasel Pad
    • TYPEEasel Pad
    • PADS40
    • MANUFACTURER PART NUMBER566PRL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed