
Customers Also Viewed
Turn any room into a meeting room. Command™ strips adhere to most surfaces and can be reused without causing damage to walls. No stand required. This product was made from wood that came from a certified managed forest.
This product arrives to most customers in 2-3 business days.
Product Specifications
- WIDTH INCHES25
- DEPTH INCHES34-13/16
- HEIGHT INCHES30
- COLOR FINISHWhite
- BINDING TYPETaped
- BRANDPost-it®
- CARD SIZE25" x 30"
- DESCRIPTIONEasel Pads Self-Stick Wall Easel
- MANUFACTURERS PART NUMBER559STB
- PACKAGE QUANTITY30 Sheets, 2/Pack
- PAPER COLORWhite
- PAPER TYPEPads
- PUNCHED/UNPUNCHEDUnpunched
- RULINGUnruled
- SHEET PERFORATIONPerforated
- SHEETS30
- STYLEEasel Pad
- TYPEEasel Pad
- PADS2
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: December 16, 2015
There are no questions for this product.

Copy Paper – Universal® UNV21200 – White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton
Item #: B1428406
$48.95

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack
Item #: B1428373
Not Yet Rated
$14.25

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box
Item #: B1193311
Not Yet Rated
Free Shipping
$20.25

Post-it® Notes Super Sticky Notes 65424SSCY, 3" x 3", Canary Yellow, 90 Sheets/Pad, 24/Pack
Item #: B1598134
Not Yet Rated
$26.95

Zebra Retractable Ballpoint Pen F-402 - Black Ink - Stainless Steel Barrel - 2 Pack - Pkg Qty 12
Item #: B789578
Not Yet Rated
Free Shipping
$126.00
Popular item in this category
3M Prof Flip Chart Pad 570, 25" x 30", White, 2/Carton
Item #: B1597697
Not Yet Rated
Ships same day.
$38.95

Post-it® Easel Pads Self-Stick Wall Easel UnRule Pad 559STB, 25" x 30", White, 30 Shts, 2/Pack
$49.95
- Product Information
- Customer Review
- Product Q&A
- Accessories