Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roaring Spring® Exam Blue Book 77510, 8-1/2" x 7", White, 4 Sheets/8 Sheets

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Roaring Spring® Exam Blue Book 77510, 8-1/2" x 7", White, 4 Sheets/8 Sheets

Item #: WBB1598505

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($2.90)

Price: $0.29
Product Information
Customer Review
Product Q&A
Accessories
Roaring Spring® Exam Blue Book 77510, 8-1/2" x 7", White, 4 Sheets/8 Sheets

This examination book has a flexible blue stapled cover. Wide rule paper with margins.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES8-9/16
    • HEIGHT INCHES7
    • COLOR FINISHWhite
    • BINDING TYPEStapled
    • BRANDRoaring Spring
    • CARD SIZE8-1/2" x 7"
    • DESCRIPTIONExam Blue Book
    • PACKAGE QUANTITY4 Sheets/8 Sheets
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGWide
    • SHEET PERFORATIONUnperforated
    • SHEETS4
    • STYLEExam Book/Paper
    • TYPEExam Book/Paper
    • PADS1
    • MANUFACTURER PART NUMBER77510

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!