Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TOPS® Fashion Legal Pads W/Assorted Headtapes 30493, 8-1/2" x 11-3/4", White, 50 Shts/Pad, 6/Pk

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

TOPS® Fashion Legal Pads W/Assorted Headtapes 30493, 8-1/2" x 11-3/4", White, 50 Shts/Pad, 6/Pk

Item #: WBB1597968

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.07 Save up to 24%
Price: $ 14.50
Product Information
Customer Review
Product Q&A
Accessories
TOPS® Fashion Legal Pads W/Assorted Headtapes 30493, 8-1/2" x 11-3/4", White, 50 Shts/Pad, 6/Pk

Attention-getting pads with assorted black and white headtape designs add style to your workspace. Letter-Trim® perforations for clean sheet removal. Double stitched. This product was made from wood that came from a certified managed forest.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES1-3/16
    • HEIGHT INCHES11-3/4
    • COLOR FINISHWhite
    • BINDING TYPESewn
    • BRANDTops®
    • CARD SIZE8-1/2" x 11-3/4"
    • DESCRIPTIONFashion Legal Pads W/Assorted Headtapes
    • PACKAGE QUANTITY50 Sheets/Pad, 6/Pack
    • PAPER COLORWhite
    • PAPER TYPEPads
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGLegal
    • SHEET PERFORATIONPerforated
    • SHEETS50
    • STYLELegal Pad
    • TYPELegal Pad
    • PADS6
    • MANUFACTURER PART NUMBER30493

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed