Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mead® Five Star 1-Subject Trend Notebook, 8-1/2" x 11", College Ruled, 100 Sheets/Pad

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Mead® Five Star 1-Subject Trend Notebook, 8-1/2" x 11", College Ruled, 100 Sheets/Pad

Item #: WBB808659

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.80
Product Information
Customer Review
Product Q&A
Accessories
Mead® Five Star 1-Subject Trend Notebook, 8-1/2" x 11", College Ruled, 100 Sheets/Pad

Wirebound notebook is durable enough to hold together the entire school year. College-ruled sheets are perforated for easy removal and three-hole punched to store in standard binders. Pocket divider stores loose paper, and durable poly cover protects your notes.

Features:

  • 1-subject; 100 count
  • College-ruled, white paper; 3-hole punched
  • 2-pocket dividers to store loose papers
  • Durable, poly front cover and coated Natural Kraft back cover


Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHAssorted
    • BINDING TYPEWirebound
    • BRANDMead®
    • DESCRIPTIONFive Star 1-Subject Notebook
    • MANUFACTURERS PART NUMBERMEA06044
    • PACKAGE QUANTITY100 Sheets/Pad
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • PAPER TYPE/FEATURESPerforated, Pocket, Divider
    • PUNCHED/UNPUNCHEDPunched
    • RULINGCollege
    • SHEET PERFORATIONPerforated
    • SHEETS100
    • TYPEWirebound Notebook
    • PADS1
    • SUPPLY TYPEBasic Supplies
    • # OF SUBJECTS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed