Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ampad® Gold Fibre Retro Pad 20008R, 8-1/2" x 11-3/4", Antique Ivory, 70-Sheets/Pad, 1 Pad/Pack

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Ampad® Gold Fibre Retro Pad 20008R, 8-1/2" x 11-3/4", Antique Ivory, 70-Sheets/Pad, 1 Pad/Pack

Item #: WBB1597637

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.92 Save up to 26%
Price: $ 5.10
Product Information
Customer Review
Product Q&A
Accessories
Ampad® Gold Fibre Retro Pad 20008R, 8-1/2" x 11-3/4", Antique Ivory, 70-Sheets/Pad, 1 Pad/Pack

Go retro with this "on-trend" writing pad. The vintage design pressboard cover is sturdy and stylish. Top wirebound perforated pages provide clean and easy sheet removal. The book holds 20-lb. premium paper sheets with sepia toned ruling.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES11-3/4
    • HEIGHT INCHES11-3/4
    • COLOR FINISHRed
    • BINDING TYPEWirebound
    • BRANDAmpad®
    • CARD SIZE8-1/2" x 11-3/4"
    • DESCRIPTIONGold Fibre Retro Pad
    • PACKAGE QUANTITY70-Sheets/Pad, 1 Pad/Pack
    • PAPER COLORAntique Ivory
    • PAPER TYPENotebook
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGWide
    • SHEET PERFORATIONPerforated
    • SHEETS70
    • TYPEWirebound Notebook
    • PADS1
    • SUPPLY TYPEBasic Supplies
    • # OF SUBJECTS1
    • MANUFACTURER PART NUMBER20008R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!