Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GoWrite Self-Stick Easel Pad - 25 Sheet - 1.99 lb - 20" x 23" - White Paper

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

GoWrite Self-Stick Easel Pad - 25 Sheet - 1.99 lb - 20" x 23" - White Paper

Item #: WBB1582077

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $14.99 Save up to 15%
Price: $ 12.75
Product Information
Customer Review
Product Q&A
Accessories
GoWrite Self-Stick Easel Pad - 25 Sheet - 1.99 lb - 20" x 23" - White Paper

Self-stick easel pad is great for brainstorming, problem-solving and much more. Write down group thoughts and post sheets on the wall as you fill them. Each bleed-resistant sheet has a 2" adhesive strip on the back, making it a great resource for meetings. Remove cleanly without leaving residue behind. Sturdy cardboard backing offers a durable, supportive writing surface. Convenient hand holds are built into the pad for easy transporting. Recyclable pad includes 25 sheets.

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES23
    • HEIGHT INCHES1/8
    • COLOR FINISHWhite
    • BINDING TYPEWirebound
    • BRANDGoWrite
    • DESCRIPTIONSelf-Stick Easel Pad
    • PACKAGE QUANTITY25 Sheets/Pad
    • PAPER COLORWhite
    • PAPER TYPEPads
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGUnruled
    • SHEETS25
    • STYLEEasel Pad
    • PADS1
    • MANUFACTURER PART NUMBERSP2023

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Bad conditions

Your review: The worst arrive in bad conditions all folded wrong cant get it straight until now, really bad

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed