Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TOPS® Idea Collective Journal 56877, 3-1/2" x 5-1/2", Cream, 40 Sheets/Pad, 2/Pack

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

TOPS® Idea Collective Journal 56877, 3-1/2" x 5-1/2", Cream, 40 Sheets/Pad, 2/Pack

Item #: WBB1598531

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.80
Product Information
Customer Review
Product Q&A
Accessories
TOPS® Idea Collective Journal 56877, 3-1/2" x 5-1/2", Cream, 40 Sheets/Pad, 2/Pack

Inspiration is a personal thing. Where it's recorded matters. This high-end notebook is designed with the creative person in mind and is great for capturing thoughts, notes or anything that inspires you. Includes all of the details you'd expect in a premium notebook like smooth, acid-free cream paper, wide rules for easy writing, and a luxurious yet durable suede-like cover.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES3-1/2
    • DEPTH INCHES1/4
    • HEIGHT INCHES5-1/2
    • COLOR FINISHBlack
    • BINDING TYPECasebound
    • BRANDTops®
    • CARD SIZE3-1/2" x 5-1/2"
    • DESCRIPTIONIdea Collective Journal
    • PACKAGE QUANTITY40 Sheets/Pad, 2/Pack
    • PAPER COLORCream
    • PAPER TYPENotebook
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGWide
    • SHEETS40
    • STYLEDiary/Journal
    • TYPEJournal
    • PADS2
    • MANUFACTURER PART NUMBER56877

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!