Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TOPS® Idea Collective Legal Pad 77153, 5" x 8", White, 50 Sheets/Pad, 1/Pack

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

TOPS® Idea Collective Legal Pad 77153, 5" x 8", White, 50 Sheets/Pad, 1/Pack

Item #: WBB1597947

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.64 Save up to 36%
Price: $ 1.70
Product Information
Customer Review
Product Q&A
Accessories
TOPS® Idea Collective Legal Pad 77153, 5" x 8", White, 50 Sheets/Pad, 1/Pack

Cornell note taking system provides the user with a clear, concise way to take notes. Perforated sheets for a clean tear every time. This product was made from wood that came from a certified managed forest.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES3/16
    • HEIGHT INCHES8
    • COLOR FINISHWhite
    • BINDING TYPESewn
    • BRANDTops®
    • CARD SIZE5" x 8"
    • DESCRIPTIONIdea Collective Legal Pad
    • PACKAGE QUANTITY50 Sheets/Pad, 1/Pack
    • PAPER COLORWhite
    • PAPER TYPEPads
    • PUNCHED/UNPUNCHEDUnpunched
    • SHEET PERFORATIONPerforated
    • SHEETS50
    • STYLELegal Pad
    • TYPELegal Pad
    • PADS1
    • MANUFACTURER PART NUMBER77153

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!