Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambridge® Limited Accents Business Notebook 6338, 9-3/16" x 11", White, 100 Sheets/Pad

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Cambridge® Limited Accents Business Notebook 6338, 9-3/16" x 11", White, 100 Sheets/Pad

Item #: WBB1598621

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.43
Product Information
Customer Review
Product Q&A
Accessories
Cambridge® Limited Accents Business Notebook 6338, 9-3/16" x 11", White, 100 Sheets/Pad

Stylish wirebound notebook features a flexible material cover for durability and a clear vinyl pocket for extra storage. Matching bungee closure with pen loop that matches spine. Accented binding with ruled sheets. Paper has side perforation.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES9-3/16
    • DEPTH INCHES3/4
    • HEIGHT INCHES11
    • COLOR FINISHBlack
    • BINDING TYPEWirebound
    • BRANDCambridge
    • CARD SIZE9-3/16" x 11"
    • DESCRIPTIONLimited Accents Business Notebook
    • PACKAGE QUANTITY100 Sheets/Pad, 1 Pad/Pack
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGLegal
    • SHEETS100
    • TYPEProfessional Notebook
    • PADS1
    • MANUFACTURER PART NUMBER06338

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!