Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Loose Memo Sheets, 3 x5, White, 500 Sheets/Pack
See all 43 items in product family

Universal® Loose Memo Sheets, 3 x5, White, 500 Sheets/Pack

Item #: WBB1428472

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.00
Product Information
Customer Review
Product Q&A
Accessories
Universal® Loose Memo Sheets, 3 x5, White, 500 Sheets/Pack

Loose memo sheets are ideal for jotting down short messages and notes. Keep a stack handy at your desk. Size: 3 x 5; Paper Color(s): Plain White.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES3
    • HEIGHT INCHES5
    • COLOR FINISHWhite
    • BRANDUniversal®
    • DESCRIPTIONLoose Memo Sheets
    • MANUFACTURERS PART NUMBERUNV35500
    • PACKAGE QUANTITY500 Sheets/Pack
    • PAPER COLORPlain White
    • PAPER TYPEFiller & Graph Paper
    • RULINGUnruled
    • SHEETS500
    • TYPENotepad
    • WEIGHT LBS0.618
    • PADS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed