Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rediform® Money Receipt Book, 2-Part, Carbonless, 2-3/4" x 5-1/2", 200 Sets/Book
See all 111 items in product family

Rediform® Money Receipt Book, 2-Part, Carbonless, 2-3/4" x 5-1/2", 200 Sets/Book

Item #: WBB859286

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.69 Save up to 29%
Price: $ 9.70
Product Information
Customer Review
Product Q&A
Accessories
Rediform® Money Receipt Book, 2-Part, Carbonless, 2-3/4" x 5-1/2", 200 Sets/Book

Wirebound manifold book with a flexible spiral-bound cover contains carbonless receipt forms that are consecutively numbered in red. Each page contains four two-part forms with the originals in white and the duplicates in yellow. Duplicates feature black print. Security screen prevents alterations. Each form includes a place for date, payment amount, name of payer, payer's address, item description, and recipient name. A chart along the bottom breaks down the payment and includes boxes to fill in the amount of account, amount paid, balance due and payment method with preprinted boxes for cash, check and money order.

Product Specifications

    • WIDTH INCHES2-3/4
    • HEIGHT INCHES5-1/2
    • COLOR FINISHBlue
    • BRANDRediform®
    • DESCRIPTIONMoney Receipt Book
    • MANUFACTURERS PART NUMBERRED8L804
    • PACKAGE QUANTITY200 Sets/Book
    • PAPER COLORWhite, Canary
    • PAPER TYPEForms
    • SHEETS50
    • STYLEReceipt Book
    • PADS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed